Overview
Mfr description
COLS-012-037 12 AWG 37/C XLPE/LSZH 600V
- Call your local Motion industries Branch for Quote
- Low Smoke Zero Halogen
- Conductor: 16 AWG thru 10 AWG fully annealed stranded tinned copper per ASTM B33. Class B stranding per ASTM B8
- Insulation: Lead-free, flame-retardant, low-smoke Cross-linked Polyethylene (XLPE). Color-coded per ICEA Method 1, Table E-2 (Does not included white or green)
- Jacket: Lead-free, flame-retardant, sunlight-resistant, Low-Smoke, Zero-Halogen Polyolefin (LSZH)
- UL 44 Type XHHW-2
- UL 1277 Type TC, UL File #E57179
- UL 1581
- ICEA S-73-532/NEMA WC57
- ICEA T-33-655
- RoHS Compliant
- UL 1581/UL 2556
- UL 1685 Vertical Flame Test
- IEEE 1202
- CSA FT4
- EPA 40 CFR, Part 261 for leachable lead content per TCLP
- OSHA Acceptable
- Dimensions and weights are nominal; subject to industry tolerances.
Specifications
- Cable SeriesCOLS
- Wire Gauge12 AWG
- Number of Conductors37
- Conductor Strand7
- Voltage600 V
- Cable Outside Diameter1.240 in
- Insulation Thickness0.030 in
- Jacket Thickness0.080 in
- Copper Wt Lbs 1000 Ft762 lbs
- Net Wt LBS/1000 Ft1240 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data