Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Cable Group
COLS-350-004G

Cobra Wire & Cable Low Smoke Zero Halogen Control Cable Multi-Conductor - 600 V, Wire Gauge: 350 AWG, Number of Conductors: 4
MI ITEM #06957503
MFR #COLS-350-004G

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PWLS-350-004G 350 MCM 4/C W/ GRND
  • Low Smoke Zero Halogen
  • Unshielded
  • Conductor: 14 AWG thru 750 kcmil bare, annealed copper per ASTM B3. Class B stranding per ASTM B8
  • Insulation: Lead-free. Flame-retardant, low smoke Cross-linked Polyethylene (XLPE). Color-coded per ICEA method 4; individual conductors colored black with conductor number surface printed in constrasting ink.
  • Ground: Uninsulated bare annealed copper per ASTM B3-Class B stranding per ASTM B8
  • Jacket: Lead-free, flame-retardant, sunlight-resistant, Low-smoke, Zero-Halogen Polyolefin (LSZH)
  • Standards: UL44 Type XHHW-2. UL 1277 Type TC-ER , UL File #E57179 -UL 1581/UL 2556-ICEA S-95-658/NEMA WC70. ICEA T-33-655. Rohs Compliant.
  • Flame Test Compliances: UL 1581/UL 2556, UL 1685 Vertical Flame Test, IEEE 1202.
  • Other Compliances: EPA 40 CFR, Part 261 for leachable lead content per TCLP. OHSA Acceptable.
  • Dimensions and weights are nominal; subject to industry tolerances.

Specifications

  • Cable Series
    COLS
  • Wire Gauge
    350 AWG
  • Ground Wire Size (AWG)
    3
  • Number of Conductors
    4
  • Conductor Strand
    37
  • Voltage
    600 V
  • Cable Outside Diameter
    2.165 in
  • Insulation Thickness
    0.065 in
  • Jacket Thickness
    0.110 in
  • Copper Wt Lbs 1000 Ft
    lbs
  • Net Wt LBS/1000 Ft
    5436 lbs lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text