Overview
Mfr description
COVN-012-002 12 AWG 2/C PVC/PVC
- Call your local Motion industries Branch for Quote
- Unshielded
- Conductor: 18 AWG and 16 AWG fully annealed stranded bare copper to ASTM B3. Class B Stranding per ASTM B8
- Insulation: Flame-retardant Polyvinyl Chloride (PVC) with clear Polyamide (nylon). Color-coded per ICEA Method 1, Table E-2 plus alpha-numeric printed numbers (Does not include white or green)
- Jacket: Lead-free, flame-retardant, sunlight-resistant Polyvinyl Chloride (PVC)
- UL 66 NEC Type TFN conductors
- UL 1277 Type TC-ER for 3 or more conductors, UL File #E57179
- UL 1581
- ICEA s-73-532/NEMA WC57
- UL 1685 Vertical Flame Test
- IEEE 383
- IEEE 1202
- CSA FT4
- EPA 40 CFR, Part 261 for leachable lead content per TCLP
- OSHA Acceptable
- RoHS Compliant
- Dimensions and weights are nominal; subject to industry tolerances.
Specifications
- Cable SeriesCOVN
- Wire Gauge12 AWG
- Number of Conductors2
- Conductor Strand7
- Voltage600 V
- Cable Outside Diameter0.355 in
- Insulation Thickness0.020 in
- Jacket Thickness0.045 in
- Copper Wt Lbs 1000 Ft41 lbs
- Net Wt LBS/1000 Ft85 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data