Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable PVC/Nylon Control Cable Multi-Conductor - 600 V, Wire Gauge: 12 AWG, Number of Conductors: 3
MI ITEM #06957519
MFR #COVN-012-003

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
COVN-012-003 12 AWG 3/C PVC/PVC
  • Call your local Motion industries Branch for Quote
  • Unshielded
  • Conductor: 18 AWG and 16 AWG fully annealed stranded bare copper to ASTM B3. Class B Stranding per ASTM B8
  • Insulation: Flame-retardant Polyvinyl Chloride (PVC) with clear Polyamide (nylon). Color-coded per ICEA Method 1, Table E-2 plus alpha-numeric printed numbers (Does not include white or green)
  • Jacket: Lead-free, flame-retardant, sunlight-resistant Polyvinyl Chloride (PVC)
  • UL 66 NEC Type TFN conductors
  • UL 1277 Type TC-ER for 3 or more conductors, UL File #E57179
  • UL 1581
  • ICEA s-73-532/NEMA WC57
  • UL 1685 Vertical Flame Test
  • IEEE 383
  • IEEE 1202
  • CSA FT4
  • EPA 40 CFR, Part 261 for leachable lead content per TCLP
  • OSHA Acceptable
  • RoHS Compliant
  • Dimensions and weights are nominal; subject to industry tolerances.

Specifications

  • Cable Series
    COVN
  • Wire Gauge
    12 AWG
  • Number of Conductors
    3
  • Conductor Strand
    7
  • Voltage
    600 V
  • Cable Outside Diameter
    0.385 in
  • Insulation Thickness
    0.020 in
  • Jacket Thickness
    0.045 in
  • Copper Wt Lbs 1000 Ft
    62 lbs
  • Net Wt LBS/1000 Ft
    131 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text