Specifications
Dimensions
- Cable Outside Diameter0.895 in
- Insulation Thickness0.020 in
- Jacket Thickness0.080 in
- Wire Gauge14 AWG
Details
- Cable SeriesCOVN
- Conductor Strand7
- Copper Wt Lbs 1000 Ft387 lbs
- Net Wt LBS/1000 Ft637 lbs
- Number of Conductors30
- Voltage600 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)