Specifications
Dimensions
- Cable Outside Diameter0.505 in
- Insulation Thickness0.020 in
- Jacket Thickness0.045 in
- Wire Gauge16 AWG
Details
- Cable SeriesCOVN
- Conductor Strand7
- Copper Wt Lbs 1000 Ft97 lbs
- Net Wt LBS/1000 Ft178 lbs
- Number of Conductors12
- Voltage600 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)