Motion
COVN-016-025
Cobra Wire & Cable PVC/Nylon Control Cable Multi-Conductor - 600 V, Wire Gauge: 16 AWG, Number of Conductors: 25
Mi Item #06957551
MFR #COVN-016-025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable PVC/Nylon Control Cable Multi-Conductor - 600 V, Wire Gauge: 16 AWG, Number of Conductors: 25
Mi Item #06957551
MFR #COVN-016-025

Mfr description
COVN-016-025 16 AWG 25/C PVC/PVC
  • Call your local Motion industries Branch for Quote
  • Unshielded
  • Conductor: 18 AWG and 16 AWG fully annealed stranded bare copper to ASTM B3. Class B Stranding per ASTM B8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.705 in
  • Insulation Thickness
    0.020 in
  • Jacket Thickness
    0.060 in
  • Wire Gauge
    16 AWG

Details

  • Cable Series
    COVN
  • Conductor Strand
    7
  • Copper Wt Lbs 1000 Ft
    201 lbs
  • Net Wt LBS/1000 Ft
    364 lbs
  • Number of Conductors
    25
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)