Motion
COVN-018-037
Cobra Wire & Cable PVC/Nylon Control Cable Multi-Conductor - 600 V, Wire Gauge: 18 AWG, Number of Conductors: 37
Mi Item #06957566
MFR #COVN-018-037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable PVC/Nylon Control Cable Multi-Conductor - 600 V, Wire Gauge: 18 AWG, Number of Conductors: 37
Mi Item #06957566
MFR #COVN-018-037

Mfr description
COVN-018-037 18 AWG 37/C PVC/PVC
  • Call your local Motion industries Branch for Quote
  • Unshielded
  • Conductor: 18 AWG and 16 AWG fully annealed stranded bare copper to ASTM B3. Class B Stranding per ASTM B8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.745 in
  • Insulation Thickness
    0.020 in
  • Jacket Thickness
    0.060 in
  • Wire Gauge
    18 AWG

Details

  • Cable Series
    COVN
  • Conductor Strand
    7
  • Copper Wt Lbs 1000 Ft
    189 lbs
  • Net Wt LBS/1000 Ft
    371 lbs
  • Number of Conductors
    37
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)