Specifications
Dimensions
- Cable Outside Diameter0.670 in
- Insulation Thickness0.030 in
- Jacket Thickness0.060 in
- Wire Gauge10 AWG
Details
- Cable SeriesCOXC
- Conductor Strand7
- Copper Wt Lbs 1000 Ft234 lbs
- Net Wt LBS/1000 Ft376 lbs
- Number of Conductors7
- Voltage600 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)