Overview
Mfr description
COXC-014-003 14 AWG 3/C XLP/CPE 600V
- Call your local Motion industries Branch for Quote
- Unshielded
- Conductor: 16 AWG thru 10 AWG fully annealed stranded tinned copper per ASTM B33. Class B stranding per ASTM B8
- Insulation: Flame-retardant Cross-linked Polyethylene (XLPE). Color-coded per ICEA Method 1, Table E-2 plus alpha-numeric printed numbers (Does not included white or green)
- Jacket: Lead-free Cross-linked Chlorinated Polyethylene (XL-CPE)
- UL 44 Type XHHW-2
- UL 1277 Type TC, UL File #E57179
- UL 1581
- ICEA S-73-532/NEMA WC57
- UL 1581/UL 2556 VW-1
- UL 1685 Vertical Flame Test
- IEEE 383
- IEEE 1202
- CSA FT4
- ICEA T-29-520
- EPA 40 CFR, Part 261 for leachable lead content per TCLP
- OSHA Acceptable
- Dimensions and weights are nominal; subject to industry tolerances.
Specifications
- Cable SeriesCOXC
- Wire Gauge14 AWG
- Number of Conductors3
- Conductor Strand7
- Voltage600 V
- Cable Outside Diameter0.390 in
- Insulation Thickness0.030 in
- Jacket Thickness0.045 in
- Copper Wt Lbs 1000 Ft39 lbs
- Net Wt LBS/1000 Ft95 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data