Motion
COXP-012-003
Cobra Wire & Cable XLP/PVC Control Cable Multi-Conductor - 600 V, Wire Gauge: 12 AWG, Number of Conductors: 3
Mi Item #06957607
MFR #COXP-012-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable XLP/PVC Control Cable Multi-Conductor - 600 V, Wire Gauge: 12 AWG, Number of Conductors: 3
Mi Item #06957607
MFR #COXP-012-003

Mfr description
COXP-012-003 12 AWG 3/C XLP/PVC 600V
  • Call your local Motion industries Branch for Quote
  • Unshielded
  • Conductor:14 AWG thru 10 AWG fully annealed stranded bare copper per ASTM B3. Class B stranding per ASTM B8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.435 in
  • Insulation Thickness
    0.030 in
  • Jacket Thickness
    0.045 in
  • Wire Gauge
    12 AWG

Details

  • Cable Series
    COXP
  • Conductor Strand
    7
  • Copper Wt Lbs 1000 Ft
    86 lbs
  • Net Wt LBS/1000 Ft
    143 lbs
  • Number of Conductors
    3
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)