Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable XLP/PVC Control Cable Multi-Conductor - 600 V, Wire Gauge: 12 AWG, Number of Conductors: 37
MI ITEM #06957617
MFR #COXP-012-037

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
COXP-012-037 12 AWG 37/C XLP/PVC 600V
  • Call your local Motion industries Branch for Quote
  • Unshielded
  • Conductor:14 AWG thru 10 AWG fully annealed stranded bare copper per ASTM B3. Class B stranding per ASTM B8
  • Insulation: Flame-retardant Cross-linked Polyethylene (XLPE). Color-coded per ICEA Method 1, Table E-2 (Does not include white or green)
  • Jacket: Lead-free, flame-retardant, sunlight-resistant Polyvinyl Chloride (PVC)
  • UL 44 Type XHHW-2
  • UL 1277 Type TC-ER for 3 or more conductors, UL file #E57179
  • UL 1581
  • ICEA S-73-532/NEMA WC57
  • UL 1581/UL2556 VW-1
  • UL 1685 Vertical Flame Test
  • IEEE 383
  • IEEE 1202
  • ICEA T-29-52- (210,000 BTU/hr)
  • CSA FT4
  • EPA 40 CFR, Part 261 for leachable lead content per TCLP
  • OHSA Acceptable
  • Dimensions and weights are nominal; subject to industry tolerances.

Specifications

  • Cable Series
    COXP
  • Wire Gauge
    12 AWG
  • Number of Conductors
    37
  • Conductor Strand
    7
  • Voltage
    600 V
  • Cable Outside Diameter
    1.240 in
  • Insulation Thickness
    0.030 in
  • Jacket Thickness
    0.080 in
  • Copper Wt Lbs 1000 Ft
    741 lbs
  • Net Wt LBS/1000 Ft
    1185 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text