Motion
COXP-014-007
Cobra Wire & Cable XLP/PVC Control Cable Multi-Conductor - 600 V, Wire Gauge: 14 AWG, Number of Conductors: 7
Mi Item #06957622
MFR #COXP-014-007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable XLP/PVC Control Cable Multi-Conductor - 600 V, Wire Gauge: 14 AWG, Number of Conductors: 7
Mi Item #06957622
MFR #COXP-014-007

Mfr description
COXP-014-007 14 AWG 7/C XLP/PVC 600V
  • Call your local Motion industries Branch for Quote
  • Unshielded
  • Conductor:14 AWG thru 10 AWG fully annealed stranded bare copper per ASTM B3. Class B stranding per ASTM B8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.590 in
  • Insulation Thickness
    0.030 in
  • Jacket Thickness
    0.045 in
  • Wire Gauge
    14 AWG

Details

  • Cable Series
    COXP
  • Conductor Strand
    7
  • Copper Wt Lbs 1000 Ft
    93 lbs
  • Net Wt LBS/1000 Ft
    176 lbs
  • Number of Conductors
    7
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)