Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable EPR/XL-CPE MV-90 - Wire Gauge: 350 AWG, Number of Conductors: 1, 2400 V
MI ITEM #06957639
MFR #DEXC-350-001

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DEXC-350-001 350 MCM 1/C EPR/XL-CPE
  • Call your local Motion industries Branch for Quote
  • Medium Voltage Power Cable
  • Nonshielded
  • Conductor: 8 AWG thru 1000 kcmil annealed bare copper compact Class B strand
  • Extruded Strand Shield (ESS): Extruded thermoset semi-conducting stress -control layer over conductor.
  • Insulation: Ethylene Propylene Rubber (EPR) Insulation, colored to contrast with the black jacket material.
  • Jacket: Lead-free Cross-linked Chrlorinated Polyethylene (XL-CPE)
  • National Electric Code (NEC)
  • ICEA S-96-659/NEMA WC71
  • UL 1072
  • UL listed as Type MV-90 for use in accordance with NEC, UL File #E90501
  • Sizes 1/0 AWG and larger are listed and marked "FOR CT USE" in accordance with NEC and also meet IEEE 383 (70,000 BTU/hr)
  • Listed "oil-resistant I"
  • Meets EPA 40 CFR, Part 261 for leachable lead content per TCLP method.
  • OSHA acceptable

Specifications

  • Cable Series
    DEXC
  • Wire Gauge
    350 AWG
  • Number of Conductors
    1
  • Insulation Thickness
    0.14 in
  • Cable Outside Diameter
    1.17in
  • Voltage
    2400 V
  • Copper Wt Lbs 1000 Ft
    1080 lbs
  • Net Wt LBS/1000 Ft
    1545 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought