Overview
Mfr description
DEXC-500-001 500 MCM 1/C EPR/XL-CPE
- Call your local Motion industries Branch for Quote
- Medium Voltage Power Cable
- Nonshielded
- Conductor: 8 AWG thru 1000 kcmil annealed bare copper compact Class B strand
- Extruded Strand Shield (ESS): Extruded thermoset semi-conducting stress -control layer over conductor.
- Insulation: Ethylene Propylene Rubber (EPR) Insulation, colored to contrast with the black jacket material.
- Jacket: Lead-free Cross-linked Chrlorinated Polyethylene (XL-CPE)
- National Electric Code (NEC)
- ICEA S-96-659/NEMA WC71
- UL 1072
- UL listed as Type MV-90 for use in accordance with NEC, UL File #E90501
- Sizes 1/0 AWG and larger are listed and marked "FOR CT USE" in accordance with NEC and also meet IEEE 383 (70,000 BTU/hr)
- Listed "oil-resistant I"
- Meets EPA 40 CFR, Part 261 for leachable lead content per TCLP method.
- OSHA acceptable
Specifications
- Cable SeriesDEXC
- Wire Gauge500 AWG
- Number of Conductors1
- Insulation Thickness0.14 in
- Cable Outside Diameter1.30 in
- Voltage2400 V
- Copper Wt Lbs 1000 Ft1544 lbs
- Net Wt LBS/1000 Ft2077 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data