Motion
DLOC-004-001
Cobra Wire & Cable Diesel Locomotive Cable 2kV - Wire Gauge: 4 AWG, Number of Conductors: 1, 1000 V, Conductor Strand: 105
Mi Item #06957645
MFR #DLOC-004-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable Diesel Locomotive Cable 2kV - Wire Gauge: 4 AWG, Number of Conductors: 1, 1000 V, Conductor Strand: 105
Mi Item #06957645
MFR #DLOC-004-001

Mfr description
DLOC-004-001 4 AWG 1/C DLO EPR/XL-CPE
  • Call your local Motion industries Branch for Quote
  • Conductor: 14 AWG thru 1111.1 kcmil Class I, fully annealed flexible stranded tin coated copper per AAR 589
  • Insulation: Flame-retardant, lead-free cross-linked Ethylene Propylene (EP) with separator tape over the conductor to facilitate stripping.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.46
  • Insulation Thickness
    0.060
  • Jacket Thickness
    0.030
  • Wire Gauge
    4 AWG

Details

  • Cable Series
    DLOC
  • Conductor Strand
    105
  • Net Wt LBS/1000 Ft
    202
  • Number of Conductors
    1
  • Voltage
    1000 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)