1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Cable Group
DLOC-373-001
Cobra Wire & Cable Diesel Locomotive Cable 2kV - Wire Gauge: 373.7 AWG, Number of Conductors: 1, 1000 V, Conductor Strand: 925
MI ITEM #
06957657
MFR #
DLOC-373-001
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable
Genuine Cable Group DLOC-373-001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Cable Group
DLOC-373-001
Cobra Wire & Cable Diesel Locomotive Cable 2kV - Wire Gauge: 373.7 AWG, Number of Conductors: 1, 1000 V, Conductor Strand: 925
MI ITEM #
06957657
MFR #
DLOC-373-001
Mfr description
DLOC-373-001 373 AWG 1/C DLO EPR/XL-CPE
Call your local Motion industries Branch for Quote
Conductor: 14 AWG thru 1111.1 kcmil Class I, fully annealed flexible stranded tin coated copper per AAR 589
Insulation: Flame-retardant, lead-free cross-linked Ethylene Propylene (EP) with separator tape over the conductor to facilitate stripping.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cable Outside Diameter
1.06
Insulation Thickness
0.090
Jacket Thickness
0.065
Wire Gauge
373.7 AWG
Details
Cable Series
DLOC
Conductor Strand
925
Net Wt LBS/1000 Ft
1384
Number of Conductors
1
Voltage
1000 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items