Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable Flexible PVC/PVC Cable Mult-Conductor - 600 V, Wire Gauge: 10 AWG, Number of Conductors: 19
MI ITEM #06957671
MFR #FLXT-010-019

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FLXT-010-019 10 AWG 19/C FLEXIBLE
  • Call your local Motion industries Branch for Quote
  • Conductor: 18 AWG and 16 AWG fully annealed flexible stranded bare copper with Class 5 stranding per EN 60228 (IEC 60228)
  • Insulation: Polyvinyl Chloride (PVC) insulation with a clear Polyamide (nylon) jacket per UL 83
  • Conductor Identification: Conductors are black with printed numbers and green/yellow grounding conductor
  • Cable Assembly: Conductors cabled with non-hygroscopic fillers to make the cable suitably round
  • Jacket: Black, flexible, flame-retardant, sunlight and oil resistant Polyvinyl Chloride(PVC) jacket
  • UL 66 & UL 83/CSA C22.2 No.75-08 Thermoplastic insulated wires
  • UL 1063/MTW Machine Tool Wire
  • UL 1277 Power and Control Tray Cables
  • UL 2277 Wind Turbine Tray Cables
  • CSA C22.2 No.230-09 Tray Cables
  • CSA C22.2 No.239-09 Control and Instrumentation Cables
  • CSA C22.2 No.210-11 Appliance Wiring Material Products
  • IEEE 1202/CSA FT4
  • Type TC-ER 90°C Dry, 75°C Wet, 600 V
  • Type MTW
  • Type WTTC 90°C, 1000 V
  • Type CIC/TC 90°C 600 V
  • Type AWM I/II A/B, 90°C, 1000 V FT4.
  • RoHS Compliant
  • Dimensions and weights are nominal; subject to industry tolerances.

Specifications

  • Cable Series
    FLXT
  • Wire Gauge
    10 AWG
  • Number of Conductors
    19
  • Voltage
    600 V
  • Cable Outside Diameter
    1.119 in
  • Insulation Thickness
    0.027 in
  • Jacket Thickness
    0.095 in
  • Copper Wt Lbs 1000 Ft
    lbs
  • Net Wt LBS/1000 Ft
    1007 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text