Motion
FLXT-014-003
Cobra Wire & Cable Flexible PVC/PVC Cable Mult-Conductor - 600 V, Wire Gauge: 14 AWG, Number of Conductors: 3
Mi Item #06957684
MFR #FLXT-014-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable Flexible PVC/PVC Cable Mult-Conductor - 600 V, Wire Gauge: 14 AWG, Number of Conductors: 3
Mi Item #06957684
MFR #FLXT-014-003

Mfr description
FLXT-014-003 14 AWG 3/C FLEXIBLE
  • Call your local Motion industries Branch for Quote
  • Conductor: 18 AWG and 16 AWG fully annealed flexible stranded bare copper with Class 5 stranding per EN 60228 (IEC 60228)
  • Insulation: Polyvinyl Chloride (PVC) insulation with a clear Polyamide (nylon) jacket per UL 83
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.375 in
  • Insulation Thickness
    0.021 in
  • Jacket Thickness
    0.048 in
  • Wire Gauge
    14 AWG

Details

  • Cable Series
    FLXT
  • Copper Wt Lbs 1000 Ft
    lbs
  • Net Wt LBS/1000 Ft
    85 lbs
  • Number of Conductors
    3
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)