Overview
Mfr description
FLXT-014-005 14 AWG 5/C FLEXIBLE
- Call your local Motion industries Branch for Quote
- Conductor: 18 AWG and 16 AWG fully annealed flexible stranded bare copper with Class 5 stranding per EN 60228 (IEC 60228)
- Insulation: Polyvinyl Chloride (PVC) insulation with a clear Polyamide (nylon) jacket per UL 83
- Conductor Identification: Conductors are black with printed numbers and green/yellow grounding conductor
- Cable Assembly: Conductors cabled with non-hygroscopic fillers to make the cable suitably round
- Jacket: Black, flexible, flame-retardant, sunlight and oil resistant Polyvinyl Chloride(PVC) jacket
- UL 66 & UL 83/CSA C22.2 No.75-08 Thermoplastic insulated wires
- UL 1063/MTW Machine Tool Wire
- UL 1277 Power and Control Tray Cables
- UL 2277 Wind Turbine Tray Cables
- CSA C22.2 No.230-09 Tray Cables
- CSA C22.2 No.239-09 Control and Instrumentation Cables
- CSA C22.2 No.210-11 Appliance Wiring Material Products
- IEEE 1202/CSA FT4
- Type TC-ER 90°C Dry, 75°C Wet, 600 V
- Type MTW
- Type WTTC 90°C, 1000 V
- Type CIC/TC 90°C 600 V
- Type AWM I/II A/B, 90°C, 1000 V FT4.
- RoHS Compliant
- Dimensions and weights are nominal; subject to industry tolerances.
Specifications
- Cable SeriesFLXT
- Wire Gauge14 AWG
- Number of Conductors5
- Voltage600 V
- Cable Outside Diameter0.442 in
- Insulation Thickness0.021 in
- Jacket Thickness0.048 in
- Copper Wt Lbs 1000 Ftlbs
- Net Wt LBS/1000 Ft128 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data