1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Cable Group
FLXT-018-012
Cobra Wire & Cable Flexible PVC/PVC Cable Mult-Conductor - 600 V, Wire Gauge: 18 AWG, Number of Conductors: 12
MI ITEM #
06957710
MFR #
FLXT-018-012
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable
Genuine Cable Group FLXT-018-012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Cable Group
FLXT-018-012
Cobra Wire & Cable Flexible PVC/PVC Cable Mult-Conductor - 600 V, Wire Gauge: 18 AWG, Number of Conductors: 12
MI ITEM #
06957710
MFR #
FLXT-018-012
Mfr description
FLXT-018-012 18 AWG 12/C FLEXIBLE
Call your local Motion industries Branch for Quote
Conductor: 18 AWG and 16 AWG fully annealed flexible stranded bare copper with Class 5 stranding per EN 60228 (IEC 60228)
Insulation: Polyvinyl Chloride (PVC) insulation with a clear Polyamide (nylon) jacket per UL 83
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cable Outside Diameter
0.497 in
Insulation Thickness
0.021 in
Jacket Thickness
0.048 in
Wire Gauge
18 AWG
Details
Cable Series
FLXT
Copper Wt Lbs 1000 Ft
lbs
Net Wt LBS/1000 Ft
144 lbs
Number of Conductors
12
Voltage
600 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items