Overview
Mfr description
INVN-016-016P 16 AWG 16PR PVC/PVC
- Call your local Motion industries Branch for Quote
- Shielded
- Conductor: 18 AWG thru 14 AWG bare annealed copper per ASTM B3. Class B stranding per ASTM B8
- Insulation: Flame-retardant Polyvinyl Chloride (PVC) with clear Polyamide (nylon). Color-coded per ICEA Method 1, Pairs-black and white. Triads-black, white and red. One conductor in each pair is printed alphanumerically for easy identification.
- Shield: Overall shielded pairs/triads. Overall shield is aluminum/polymer, in contact with stranded tinned copper drain wire.
- Jacket: Flame-retardant, moisture-resistant,sunlight-resistant Polyvinyl Chloride (PVC)
- UL 1277 Type TC
- UL 1581
- NEC Type TFN Conductors
- UL 1277
- IEEE 383
- IEEE 1202
- CSA FT4
- EPA 40 CFR, Part 261 for leachable lead content per TCLP
- OHSA Acceptable
- RoHS Compliant
- Dimensions and weights are nominal; subject to industry tolerances.
Specifications
- Cable SeriesINVN
- Wire Gauge16 AWG
- Conductor Strand7
- Number Of Pairs Triads16
- Voltage600 V
- Cable Outside Diameter0.970 in
- Insulation Thickness0.020 in
- Jacket Thickness0.080 in
- Copper Wt Lbs 1000 Ft267 lbs
- Net Wt LBS/1000 Ft513 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data