Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable Low Smoke Zero Halogen Single Conductor Low Voltage - Wire Gauge: 1/0 AWG, 600 V, Conductor Strand: 19
MI ITEM #06957750
MFR #LSZH-110-001

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LSZH-110-001 1/0 1/C LSZH XLPO/LSZH
  • Call your local Motion industries Branch for Quote
  • Low Smoke Zero Halogen
  • Low Voltage Power Cable
  • Single Conductor
  • 14 AWG thru 1000 kcmil compressed tinned copper per ASTM 33
  • Class B stranding per ASTM B8
  • National Electrical Code (NEC)
  • FOR CT USE on 1/0 AWG and larger in accordance with NEC
  • UL 44 Type RHH/RHW-2 UL file #E90494
  • UL 854 Type USE-2, UL 44 and UL 1685
  • ICEA T-33-655 smoke, halogen and acid gas requirements
  • ICEA S-95-658/NEMA WC70
  • Flame Test Compliances: For 1/0 AWG and larger: IEEE 383, IEEE 1202/CSA FT4. UL 1685
  • Other Compliances: EPA 40 CFR, Part 261 for leachable lead content per TCLP
  • OSHA Acceptable
  • Rohs Compliant

Specifications

  • Cable Series
    LSZH
  • Wire Gauge
    1/0 AWG
  • Conductor Strand
    19
  • Insulation Thickness
    0.055 in
  • Jacket Thickness
    0.045 in
  • Cable Outside Diameter
    0.370 in
  • Voltage
    600 V
  • Copper Wt Lbs 1000 Ft
    326 lbs
  • Net Wt LBS/1000 Ft
    422 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text