Motion
LSZH-210-001
Cobra Wire & Cable Low Smoke Zero Halogen Single Conductor Low Voltage - Wire Gauge: 2/0 AWG, 600 V, Conductor Strand: 19
Mi Item #06957751
MFR #LSZH-210-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable Low Smoke Zero Halogen Single Conductor Low Voltage - Wire Gauge: 2/0 AWG, 600 V, Conductor Strand: 19
Mi Item #06957751
MFR #LSZH-210-001

Mfr description
LSZH-210-001 2/0 AWG 1/C LSZH XLPO/LSZH
  • Call your local Motion industries Branch for Quote
  • Low Smoke Zero Halogen
  • Low Voltage Power Cable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.410 in
  • Insulation Thickness
    0.055 in
  • Jacket Thickness
    0.045 in
  • Wire Gauge
    2/0 AWG

Details

  • Cable Series
    LSZH
  • Conductor Strand
    19
  • Copper Wt Lbs 1000 Ft
    411 lbs
  • Net Wt LBS/1000 Ft
    518 lbs
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)