Specifications
Dimensions
- Cable Outside Diameter0.560 in
- Insulation Thickness0.065 in
- Jacket Thickness0.065 in
- Wire Gauge250 AWG
Details
- Cable SeriesLSZH
- Conductor Strand37
- Copper Wt Lbs 1000 Ft772 lbs
- Net Wt LBS/1000 Ft960 lbs
- Voltage600 V
Overview
Mfr description
LSZH-250-001 250 MCM 1/C LSZH XLPO/LSZH
- Call your local Motion industries Branch for Quote
- Low Smoke Zero Halogen
- Low Voltage Power Cable
- Single Conductor
- 14 AWG thru 1000 kcmil compressed tinned copper per ASTM 33
- Class B stranding per ASTM B8
- National Electrical Code (NEC)
- FOR CT USE on 1/0 AWG and larger in accordance with NEC
- UL 44 Type RHH/RHW-2 UL file #E90494
- UL 854 Type USE-2, UL 44 and UL 1685
- ICEA T-33-655 smoke, halogen and acid gas requirements
- ICEA S-95-658/NEMA WC70
- Flame Test Compliances: For 1/0 AWG and larger: IEEE 383, IEEE 1202/CSA FT4. UL 1685
- Other Compliances: EPA 40 CFR, Part 261 for leachable lead content per TCLP
- OSHA Acceptable
- Rohs Compliant