Overview
Mfr description
MVEP-001-15KV 1 AWG 1/C EPR/PVC CTSHLD
- Call your local Motion industries Branch for Quote
- Shielded
- Conductor: 6 AWG thru 1000 kcmil annealed bare copper compact Class B strand.
- Extruded Strand Shield (ESS): Extruded thermoset semi-conducting stress -control layer over conductor.
- Insulation: Ethylene Propylene Rubber (EPR) Insulation, colored to contrast with the black conducting shield layers
- Extruded Insulation Shield (EIS): Thermoset semi-conducting polymeric layer free stripping from insulation.
- Metallic Shield: 5 mil annealed copper tape with an overlap of 25%
- Overall Jacket: Lead-free, flame-retardant, moisture and sunlight resistant Polyvinyl Chloride (PVC)
- National Electric Code (NEC)
- UL 1072
- ICEA 2-93-639/NEMA WC74
- ICEA S-97-682
- AEIC CS8
- UL listed as Type MV-105 for use in accordance with NEC, UL file #90501
- UL 1685 (Sizes 1/0 AWG and larger) UL Flame Exposure Test
- Sizes 1/0 AWG and larger are listed and marked "Sunlight Resistant FOR CT USE" in accordance with NEC
- IEEE 1202 (70,000 BTU/hr) CSA FT4
- EPA 40 CFR, Part 261 for leachable lead content per TCLP method
- OHSA Acceptable
- Opitional Flame Test: ICEA T-29-520 (21,000 BTU/hr)
Specifications
- Cable SeriesMVEP
- Wire Gauge1 AWG
- Number of Conductors1
- Cable Outside Diameter1.020 in
- Insulation Thickness0.745 in
- Jacket Thickness0.080 in
- Copper Wt Lbs 1000 Ft332 lbs
- Net Wt LBS/1000 Ft733 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data