Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Cable Group
MVEP-1000-5KV

Cobra Wire & Cable EPR/PVC Copper Tape Shield 5kV Medium Voltage - Wire Gauge: 1000 AWG, Number of Conductors: 1
MI ITEM #06957774
MFR #MVEP-1000-5KV

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
MVEP-1000-5KV 1000MCM 1/C EPR/PVC
  • Call your local Motion industries Branch for Quote
  • Shielded
  • Conductor: 6 AWG thru 1000 kcmil annealed bare copper compact Class B strand.
  • Extruded Strand Shield (ESS): Extruded thermoset semi-conducting stress -control layer over conductor.
  • Insulation: Ethylene Propylene Rubber (EPR) Insulation, colored to contrast with the black conducting shield layers
  • Extruded Insulation Shield (EIS): Thermoset semi-conducting polymeric layer free stripping from insulation.
  • Metallic Shield: 5 mil annealed copper tape with an overlap of 25%
  • Overall Jacket: Lead-free, flame-retardant, moisture and sunlight resistant Polyvinyl Chloride (PVC)
  • National Electric Code (NEC)
  • UL 1072
  • ICEA 2-93-639/NEMA WC74
  • ICEA S-97-682
  • AEIC CS8
  • UL listed as Type MV-105 for use in accordance with NEC, UL file #90501
  • UL 1685 (Sizes 1/0 AWG and larger) UL Flame Exposure Test
  • Sizes 1/0 AWG and larger are listed and marked "Sunlight Resistant FOR CT USE" in accordance with NEC
  • IEEE 1202 (70,000 BTU/hr) CSA FT4
  • EPA 40 CFR, Part 261 for leachable lead content per TCLP method
  • OHSA Acceptable
  • Opitional Flame Test: ICEA T-29-520 (21,000 BTU/hr)

Specifications

  • Cable Series
    MVEP
  • Wire Gauge
    1000 AWG
  • Number of Conductors
    1
  • Cable Outside Diameter
    1.600 in
  • Insulation Thickness
    1.320 in
  • Jacket Thickness
    0.080 in
  • Copper Wt Lbs 1000 Ft
    3210 lbs
  • Net Wt LBS/1000 Ft
    3815 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text