Motion
PWEC-006-004G

Genuine Cable Group
PWEC-006-004G

Cobra Wire & Cable FR-EPR/CPE Low Voltage Power Cable Multi-Conductor - 600 V, Wire Gauge: 6 AWG, Number of Conductors: 4
Mi Item #06957823
MFR #PWEC-006-004G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Cable Group
PWEC-006-004G

Cobra Wire & Cable FR-EPR/CPE Low Voltage Power Cable Multi-Conductor - 600 V, Wire Gauge: 6 AWG, Number of Conductors: 4
Mi Item #06957823
MFR #PWEC-006-004G

Mfr description
PWEC-006-004G 6 AWG 4/C W/ GRND
  • Call your local Motion industries Branch for Quote
  • Unshielded
  • Conductor: 14 AWG thru 750 kcmil bare, annealed copper per ASTM B3. Class B stranding per ASTM B8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.790 in
  • Ground Wire Size (AWG)
    8 AWG
  • Insulation Thickness
    0.045 in
  • Jacket Thickness
    0.060 in
  • Wire Gauge
    6 AWG

Details

  • Cable Series
    PWEC
  • Conductor Strand
    7
  • Copper Wt Lbs 1000 Ft
    lbs
  • Net Wt LBS/1000 Ft
    561 lbs lbs
  • Number of Conductors
    4
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)