Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Cable Group
PWEC-250-004G

Cobra Wire & Cable FR-EPR/CPE Low Voltage Power Cable Multi-Conductor - 600 V, Wire Gauge: 250 AWG, Number of Conductors: 4
MI ITEM #06957834
MFR #PWEC-250-004G

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PWEC-250-004G 250 MCM 4/C W/ GRND
  • Call your local Motion industries Branch for Quote
  • Unshielded
  • Conductor: 14 AWG thru 750 kcmil bare, annealed copper per ASTM B3. Class B stranding per ASTM B8
  • Insulation: Flame-retardant Ethylene Propylene Rubber (FR-EPR) Type II. Color-coded per ICEA method 4; individual conductors colored black with conductor number surface printed in constrasting ink.
  • Ground: Uninsulated tinned annealed copper per ASTM B3-Class B stranding per ASTM B8
  • Jacket: Lead-free, flame-retardant thermoplasticCross-linked Chlorinated Polyethylene (XL-CPE)
  • Standards: UL44 Type XHHW-2. UL 1277 Type TC-ER , UL File #E57179 -UL 1581-ICEA S-95-658/NEMA WC70
  • Flame Test Compliances: UL 1581/UL 2556 VW-1. UL 1685 Vertical Flame Test. IEEE 383. IEEE 1202. CSA FT4. ICEA T-29-520
  • Other Compliances: EPA 40 CFR, Part 261 for leachable lead content per TCLP. OHSA Acceptable.
  • Dimensions and weights are nominal; subject to industry tolerances.

Specifications

  • Cable Series
    PWEC
  • Wire Gauge
    250 AWG
  • Ground Wire Size (AWG)
    4 AWG
  • Number of Conductors
    4
  • Conductor Strand
    37
  • Voltage
    600 V
  • Cable Outside Diameter
    1.915 in
  • Insulation Thickness
    0.065 in
  • Jacket Thickness
    0.110 in
  • Copper Wt Lbs 1000 Ft
    lbs
  • Net Wt LBS/1000 Ft
    4019 lbs lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought