Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Cable Group
PWVN-010-003G

Cobra Wire & Cable PVC/Nylon/PVC Low Voltage Power Cable Multi-Conductor - 600 V, Wire Gauge: 10 AWG, Number of Conductors: 3
MI ITEM #06957853
MFR #PWVN-010-003G

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PWVN-010-003G 10 AWG 3/C W/ GRND
  • Call your local Motion industries Branch for Quote
  • Unshielded
  • Conductor: 14 AWG thru 500 kcmil bare, annealed copper per ASTM B3. Class B stranding per ASTM B8
  • Insulation: Flame-retardant polyvinyl Chloride (PVC) with clear polymide (nylon). Color-coded per ICEA method 4; individual conductors colored black with conductor number surface printed in constrasting ink.
  • Ground: Uninsulated bare annealed copper per ASTM B3-Class B stranding per ASTM B8
  • Jacket: Lead-free, flame-retardant, sunlight-resistant Polyvinyl Chloride (PVC)
  • Standards: NEC Type THHN/THWN conductors-UL 1277 Type TC-ER, UL File #E57179 -UL 1581-ICEA S-95-658/NEMA WC70
  • Flame Test Compliances: UL1685 Vertical Flame Test. IEEE 383. IEEE 1202. CSA FT4
  • Other Compliances: EPA 40 CFR, Part 261 for leachable lead content per TCLP. OHSA Acceptable. RoHS Compliant.
  • Dimensions and weights are nominal; subject to industry tolerances.

Specifications

  • Cable Series
    PWVN
  • Wire Gauge
    10 AWG
  • Ground Wire Size (AWG)
    10 AWG
  • Number of Conductors
    3
  • Conductor Strand
    7
  • Voltage
    600 V
  • Cable Outside Diameter
    0.450 in
  • Insulation Thickness
    0.020 in
  • Jacket Thickness
    0.045 in
  • Copper Wt Lbs 1000 Ft
    135 lbs lbs
  • Net Wt LBS/1000 Ft
    209 lbs lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought