Motion
PWVN-250-003G

Genuine Cable Group
PWVN-250-003G

Cobra Wire & Cable PVC/Nylon/PVC Low Voltage Power Cable Multi-Conductor - 600 V, Wire Gauge: 250 AWG, Number of Conductors: 3
Mi Item #06957860
MFR #PWVN-250-003G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Cable Group
PWVN-250-003G

Cobra Wire & Cable PVC/Nylon/PVC Low Voltage Power Cable Multi-Conductor - 600 V, Wire Gauge: 250 AWG, Number of Conductors: 3
Mi Item #06957860
MFR #PWVN-250-003G

Mfr description
PWVN-250-003G 250 MCM 3/C W/ GRND
  • Call your local Motion industries Branch for Quote
  • Unshielded
  • Conductor: 14 AWG thru 500 kcmil bare, annealed copper per ASTM B3. Class B stranding per ASTM B8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    1.740 in
  • Ground Wire Size (AWG)
    4 AWG
  • Insulation Thickness
    0.070 in
  • Jacket Thickness
    0.110 in
  • Wire Gauge
    250 AWG

Details

  • Cable Series
    PWVN
  • Conductor Strand
    37
  • Copper Wt Lbs 1000 Ft
    2494 lbs lbs
  • Net Wt LBS/1000 Ft
    3177 lbs lbs
  • Number of Conductors
    3
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)