Overview
Mfr description
PWXP-006-004G 6 AWG 4/C W/ GRND XLP/PVC
- Call your local Motion industries Branch for Quote
- Unshielded
- Conductor: 14 AWG thru 750 kcmil bare, annealed copper per ASTM B3. Class B stranding per ASTM B8
- Insulation: Flame-retardant Cross-linked Polyethylene (XLPE). Color-coded per ICEA method 4; individual conductors colored black with conductor number surface printed in constrasting ink.
- Ground: Uninsulated bare annealed copper per ASTM B3-Class B stranding per ASTM B8
- Jacket: Lead-free, flame-retardant, sunlight-resistant Polyvinyl Chloride (PVC)
- Standards: UL44 Type XHHW-2. UL 1277 Type TC-ER, UL File #E57179 -UL 1581-ICEA S-95-658/NEMA WC70
- Flame Test Compliances: UL 1581/UL 2556 VW-1. UL1685 Vertical Flame Test. IEEE 383. IEEE 1202. ICEA T-29-520 (210,000 BTU/hr) CSA FT4
- Other Compliances: EPA 40 CFR, Part 261 for leachable lead content per TCLP. OHSA Acceptable.
- Dimensions and weights are nominal; subject to industry tolerances.
Specifications
- Cable SeriesPWXP
- Wire Gauge6 AWG
- Ground Wire Size (AWG)8 AWG
- Number of Conductors4
- Conductor Strand7
- Voltage600 V
- Cable Outside Diameter0.790 in
- Insulation Thickness0.045 in
- Jacket Thickness0.060 in
- Copper Wt Lbs 1000 Ftlbs
- Net Wt LBS/1000 Ft558 lbs lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data