Motion
PWXP-250-004G

Genuine Cable Group
PWXP-250-004G

Cobra Wire & Cable XLP/PVC Low Voltage Power Cable Multi-Conductor - 600 V, Wire Gauge: 250 AWG, Number of Conductors: 4
Mi Item #06957914
MFR #PWXP-250-004G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Cable Group
PWXP-250-004G

Cobra Wire & Cable XLP/PVC Low Voltage Power Cable Multi-Conductor - 600 V, Wire Gauge: 250 AWG, Number of Conductors: 4
Mi Item #06957914
MFR #PWXP-250-004G

Mfr description
PWXP-250-004G 250 MCM 4/C W/ GRND
  • Call your local Motion industries Branch for Quote
  • Unshielded
  • Conductor: 14 AWG thru 750 kcmil bare, annealed copper per ASTM B3. Class B stranding per ASTM B8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    1.930 in
  • Ground Wire Size (AWG)
    4 AWG
  • Insulation Thickness
    0.065 in
  • Jacket Thickness
    0.110 in
  • Wire Gauge
    250 AWG

Details

  • Cable Series
    PWXP
  • Conductor Strand
    37
  • Copper Wt Lbs 1000 Ft
    lbs
  • Net Wt LBS/1000 Ft
    4048 lbs lbs
  • Number of Conductors
    4
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)