Motion
RHXL-012-001
Cobra Wire & Cable RHH/RHW-2/USE-2 Low Voltage - Wire Gauge: 12 AWG, Number of Conductors: 1, 600 V, Conductor Strand: 7
MI ITEM #06957930
MFR #RHXL-012-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable RHH/RHW-2/USE-2 Low Voltage - Wire Gauge: 12 AWG, Number of Conductors: 1, 600 V, Conductor Strand: 7
MI ITEM #06957930
MFR #RHXL-012-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RHXL-012-001 12 AWG 1/C EPR/XL-CPE 600V
  • Call your local Motion industries Branch for Quote
  • Low Voltage Power Cable
  • Unshielded
  • 14 AWG thru 1000 kcmil tin-coated copper compressed
  • Class B stranding per ASTM B33 and B8
  • Insulation: Lead-free Ethylene Propylene Rubber (EPR) colored to contrast with jacket.
  • Jacket: Lead-free Cross-linked Chlorinated Polyethylene (XL-CPE), Black
  • National Electric Code (NEC)
  • ICEA S-95-658/NEMA WC70
  • "FOR CT USE" on 1/0 AWG and larger in accordance with NEC
  • UL 44 Type RHH/RHW-2, UL File #E90494
  • UL 854 Type USE-2 UL File #E90499
  • UL Listed as Type XHHW-2, UL File#E90494
  • OSHA Acceptable
  • RoHS Compliant
  • Flame Test Compliances: UL 1581 VW-1. IEEE 1202/CSA FT4

Specifications

  • Cable Series
    RHXL
  • Wire Gauge
    12 AWG
  • Number of Conductors
    1
  • Conductor Strand
    7
  • Insulation Thickness
    0.160 in
  • Jacket Thickness
    0.015 in
  • Cable Outside Diameter
    0.090 in
  • Voltage
    600 V
  • Copper Wt Lbs 1000 Ft
    20 lbs
  • Net Wt LBS/1000 Ft
    33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text