Motion
SHEC-010-007
Cobra Wire & Cable FR-EPR/CPE Control Cable Multi-Conductor - 600 V, Wire Gauge: 10 AWG, Number of Conductors: 7
Mi Item #06957944
MFR #SHEC-010-007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable FR-EPR/CPE Control Cable Multi-Conductor - 600 V, Wire Gauge: 10 AWG, Number of Conductors: 7
Mi Item #06957944
MFR #SHEC-010-007

Mfr description
SHEC-010-007 10 AWG 7/C SHIELDED
  • Call your local Motion industries Branch for Quote
  • Shielded
  • Conductor: 16 AWG thru 10 AWG fully annealed stranded tinned copper per ASTM B33. Class B stranding per ASTM B8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.675 in
  • Insulation Thickness
    0.030 in
  • Jacket Thickness
    0.060 in
  • Wire Gauge
    10 AWG

Details

  • Cable Series
    SHEC
  • Conductor Strand
    7
  • Copper Wt Lbs 1000 Ft
    237 lbs
  • Net Wt LBS/1000 Ft
    384 lbs
  • Number of Conductors
    7
  • Voltage
    600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)