Overview
Mfr description
SHEC-010-012 10 AWG 12/C SHIELDED
- Call your local Motion industries Branch for Quote
- Shielded
- Conductor: 16 AWG thru 10 AWG fully annealed stranded tinned copper per ASTM B33. Class B stranding per ASTM B8
- Insulation: Flame-retardant Ethylene Propylene Rubber (FR-EPR) TypeII. Color-coded per ICEA Method 1, Table E-2 (Does not included white or green)
- Shield: Overall shielded multi-conductor cable. Overall shield is alumninum/polymer in contact with stranded tinned copper drain wire.
- Jacket: Lead-free Flame-retardant Thermoplastic Chlorinated Polyethylene (CPE)
- UL 44 Type XHHW-2
- UL 1277 Type TC, UL File #E57179
- UL 1581
- ICEA S-73-532/NEMA WC57
- UL 1581/UL 2556 VW-1
- UL 1685 Vertical Flame Test
- IEEE 383
- IEEE 1202
- CSA FT4
- ICEA T-29-520
- EPA 40 CFR, Part 261 for leachable lead content per TCLP
- OSHA Acceptable
- Dimensions and weights are nominal; subject to industry tolerances.
Specifications
- Cable SeriesSHEC
- Wire Gauge10 AWG
- Number of Conductors12
- Conductor Strand7
- Voltage600 V
- Cable Outside Diameter0.910 in
- Insulation Thickness0.030 in
- Jacket Thickness0.080 in
- Copper Wt Lbs 1000 Ft404 lbs
- Net Wt LBS/1000 Ft654 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data