Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable FR-EPR/CPE Control Cable Multi-Conductor - 600 V, Wire Gauge: 12 AWG, Number of Conductors: 12
MI ITEM #06957953
MFR #SHEC-012-012

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SHEC-012-012 12 AWG 12/C SHIELDED
  • Call your local Motion industries Branch for Quote
  • Shielded
  • Conductor: 16 AWG thru 10 AWG fully annealed stranded tinned copper per ASTM B33. Class B stranding per ASTM B8
  • Insulation: Flame-retardant Ethylene Propylene Rubber (FR-EPR) TypeII. Color-coded per ICEA Method 1, Table E-2 (Does not included white or green)
  • Shield: Overall shielded multi-conductor cable. Overall shield is alumninum/polymer in contact with stranded tinned copper drain wire.
  • Jacket: Lead-free Flame-retardant Thermoplastic Chlorinated Polyethylene (CPE)
  • UL 44 Type XHHW-2
  • UL 1277 Type TC, UL File #E57179
  • UL 1581
  • ICEA S-73-532/NEMA WC57
  • UL 1581/UL 2556 VW-1
  • UL 1685 Vertical Flame Test
  • IEEE 383
  • IEEE 1202
  • CSA FT4
  • ICEA T-29-520
  • EPA 40 CFR, Part 261 for leachable lead content per TCLP
  • OSHA Acceptable
  • Dimensions and weights are nominal; subject to industry tolerances.

Specifications

  • Cable Series
    SHEC
  • Wire Gauge
    12 AWG
  • Number of Conductors
    12
  • Conductor Strand
    7
  • Voltage
    600 V
  • Cable Outside Diameter
    0.770 in
  • Insulation Thickness
    0.030 in
  • Jacket Thickness
    0.060 in
  • Copper Wt Lbs 1000 Ft
    249 lbs
  • Net Wt LBS/1000 Ft
    431 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought