Overview
Mfr description
SHVN-010-004 10 AWG 4/C PVC/PVC
- Call your local Motion industries Branch for Quote
- Shielded
- Conductor: 18 AWG thru 10 AWG fully annealed stranded bare copper per ASTM B3. Class B stranding per ASTM B8
- Insulation: Flame-retardant Polyvinyl Chloride (PVC) with clear Polyamide (nylon). Color-coded per ICEA Method 1, Table E-2 plus alpha-numeric printed numbers (Does not include white or green)
- Shield: Overall shielded mult-conductor. Overall shield is aluminum/polymer, in contact with stranded tinned copper drain wire.
- Jacket: Lead-free, flame-retardant, sunlight-resistant Polyvinyl Chloride (PVC)
- UL 1277 Type TC-ER for 3 or more conductors, UL file #E57179
- UL 1581
- UL 66 NEC Type TFN conductors (16 & 18 AWG)
- UL 83 NEC Type THHN/THWN conductors (14 through 10 AWG)
- ICEA S-73-532/NEMA WC57
- UL 1685 Vertical Flame Test
- IEEE 383
- IEEE 1202
- CSA FT4
- EPA 40 CFR, Part 261 for leachable lead content per TCLP
- OHSA Acceptable
- RoHS Compliant
- Dimensions and weights are nominal; subject to industry tolerances.
Specifications
- Cable SeriesSHVN
- Wire Gauge10 AWG
- Number of Conductors4
- Conductor Strand7
- Voltage600 V
- Cable Outside Diameter0.500 in
- Insulation Thickness0.020 in
- Jacket Thickness0.045 in
- Copper Wt Lbs 1000 Ft133 lbs
- Net Wt LBS/1000 Ft205 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data