Motion
SHVN-016-004
Cobra Wire & Cable PVC/Nylon/PVC Shielded Control Cable Multi-Conductor - 600 V, Wire Gauge: 16 AWG, Number of Conductors: 4
MI ITEM #06957984
MFR #SHVN-016-004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable PVC/Nylon/PVC Shielded Control Cable Multi-Conductor - 600 V, Wire Gauge: 16 AWG, Number of Conductors: 4
MI ITEM #06957984
MFR #SHVN-016-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.350 in
  • Insulation Thickness
    0.020 in
  • Jacket Thickness
    0.045 in
  • Wire Gauge
    16 AWG

Details

  • Cable Series
    SHVN
  • Conductor Strand
    7
  • Copper Wt Lbs 1000 Ft
    36 lbs
  • Net Wt LBS/1000 Ft
    77 lbs
  • Number of Conductors
    4
  • Voltage
    600 V

Overview

Mfr description
SHVN-016-004 16 AWG 4/C PVC/PVC
  • Call your local Motion industries Branch for Quote
  • Shielded
  • Conductor: 18 AWG thru 10 AWG fully annealed stranded bare copper per ASTM B3. Class B stranding per ASTM B8
  • Insulation: Flame-retardant Polyvinyl Chloride (PVC) with clear Polyamide (nylon). Color-coded per ICEA Method 1, Table E-2 plus alpha-numeric printed numbers (Does not include white or green)
  • Shield: Overall shielded mult-conductor. Overall shield is aluminum/polymer, in contact with stranded tinned copper drain wire.
  • Jacket: Lead-free, flame-retardant, sunlight-resistant Polyvinyl Chloride (PVC)
  • UL 1277 Type TC-ER for 3 or more conductors, UL file #E57179
  • UL 1581
  • UL 66 NEC Type TFN conductors (16 & 18 AWG)
  • UL 83 NEC Type THHN/THWN conductors (14 through 10 AWG)
  • ICEA S-73-532/NEMA WC57
  • UL 1685 Vertical Flame Test
  • IEEE 383
  • IEEE 1202
  • CSA FT4
  • EPA 40 CFR, Part 261 for leachable lead content per TCLP
  • OHSA Acceptable
  • RoHS Compliant
  • Dimensions and weights are nominal; subject to industry tolerances.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought