Motion
SHVN-018-002
Cobra Wire & Cable PVC/Nylon/PVC Shielded Control Cable Multi-Conductor - 600 V, Wire Gauge: 18 AWG, Number of Conductors: 2
MI ITEM #06957989
MFR #SHVN-018-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable PVC/Nylon/PVC Shielded Control Cable Multi-Conductor - 600 V, Wire Gauge: 18 AWG, Number of Conductors: 2
MI ITEM #06957989
MFR #SHVN-018-002

Mfr description
SHVN-018-002 18 AWG 2/C PVC/PVC
  • Call your local Motion industries Branch for Quote
  • Shielded
  • Conductor: 18 AWG thru 10 AWG fully annealed stranded bare copper per ASTM B3. Class B stranding per ASTM B8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.280 in
  • Insulation Thickness
    0.020 in
  • Jacket Thickness
    0.045 in
  • Wire Gauge
    18 AWG

Details

  • Cable Series
    SHVN
  • Conductor Strand
    7
  • Copper Wt Lbs 1000 Ft
    12 lbs
  • Net Wt LBS/1000 Ft
    40 lbs
  • Number of Conductors
    2
  • Voltage
    600 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)