Motion
SJ00W-014-003-250

Genuine Cable Group
SJ00W-014-003-250

Cobra Wire & Cable SJOOW Portable Cord - 300 V, Wire Gauge: 14 AWG, Number of Conductors: 3
Mi Item #06958000
MFR #SJ00W-014-003-250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Cable Group
SJ00W-014-003-250

Cobra Wire & Cable SJOOW Portable Cord - 300 V, Wire Gauge: 14 AWG, Number of Conductors: 3
Mi Item #06958000
MFR #SJ00W-014-003-250

Mfr description
SJ00W-014-003-250 14/3C 300V 90C SJO
  • Call your local Motion industries Branch for Quote
  • 250 ft Qty
  • Conductor: 18 AWG thru 2 AWG fully annealed stranded bare copper per ASTM B-174.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.365 in
  • Cord Length
    250 ft
  • Ground Wire Size (AWG)
    14 AWG
  • Insulation Thickness
    0.030 in
  • Outside Diameter
    0.365 in
  • Wire Gauge
    14 AWG

Details

  • Amperage
    18 A
  • Approval Listing Regulations
    SJOOW
  • Cable Series
    SJOOW
  • Conductor Strand
    41/30
  • Cord Type
    SJOOW
  • Current
    18 A
  • Insulation Material
    Bare Copper;Ethylene Propylene Diene Monomer Rubber (EPDM)
  • Jacket Color
    Black/White/Green
  • Jacket Material
    Neoprene
  • Net Wt LBS/1000 Ft
    100
  • Number of Conductors
    3
  • Temperature Range
    -40 °C to 90 °C
  • Voltage
    300 V
  • Wire Gauge Conductors
    14/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)