Specifications
Dimensions
- Cable Outside Diameter0.330 in
- Cord Length250 ft
- Ground Wire Size (AWG)16 AWG
- Insulation Thickness0.030 in
- Outside Diameter0.330 in
- Wire Gauge16 AWG
Details
- Cable SeriesSJOOW
- Conductor Strand26/30
- Cord TypeSJOOW
- Current13 A
- Jacket ColorBlack/White/Green
- Net Wt LBS/1000 Ft74
- Number of Conductors3
- Voltage300 V
- Wire Gauge Conductors16/3
Overview
Mfr description
SJ00W-016-003-250 16/3C 300V 90C SJO
- Call your local Motion industries Branch for Quote
- 250 ft Qty
- Conductor: 18 AWG thru 2 AWG fully annealed stranded bare copper per ASTM B-174.
- Insulation: Premium grade color coded 90°C, EPDM
- Jacket: CPE, black jacket
- MSHA Approved
- UL Flexible Cord- Subject 62
- CSA Flexible Cord- C22.2-49