Specifications
Dimensions
- Cable Outside Diameter0.98 in
- Cord Length250 ft
- Ground Wire Size (AWG)8 AWG
- Insulation Thickness0.06 in
- Outside Diameter0.98 in
- Wire Gauge8 AWG
Details
- Cable SeriesSOOW
- Conductor Strand133/29
- Cord TypeSOOW
- Current35 A
- Jacket ColorBlack/White/Red/Green
- Jacket MaterialCPE
- Net Wt LBS/1000 Ft670
- Number of Conductors4
- Voltage600 V
- Wire Gauge Conductors8/4
Overview
Mfr description
SOOW-008-004-250 8/4C 600V 90C SO CORD
- Call your local Motion industries Branch for Quote
- 250 ft Qty
- Conductor: 18 AWG thru 2 AWG fully annealed stranded bare copper per ASTM B-174.
- Insulation: Premium grade color coded 90°C, EPDM
- Jacket: CPE, black jacket
- MSHA Approved
- UL Flexible Cord- Subject 62
- CSA Flexible Cord- C22.2-49