Overview
Mfr description
SOOW-010-004-500 10/4C 600V 90C SO CORD
- Call your local Motion industries Branch for Quote
- 500 ft Qty
- Conductor: 18 AWG thru 2 AWG fully annealed stranded bare copper per ASTM B-174.
- Insulation: Premium grade color coded 90°C, EPDM
- Jacket: CPE, black jacket
- MSHA Approved
- UL Flexible Cord- Subject 62
- CSA Flexible Cord- C22.2-49
Specifications
- Cable SeriesSOOW
- Wire Gauge10 AWG
- Ground Wire Size (AWG)10 AWG
- Amperage25 A
- Number of Conductors4
- Approval Listing Regulations1015, SOOW, UL 62
- Conductor Strand104/30
- Voltage600 V
- Cable Outside Diameter0.715 in
- Insulation Thickness0.045 in
- Jacket Thickness0.0938 in
- Wire Gauge Conductors10/4
- Jacket MaterialCPE
- Jacket ColorBlack/White/Red/Green
- Current25 A
- Cord Length500 ft
- Cord TypeSOOW
- Net Wt LBS/1000 Ft355
- Insulation MaterialBare Copper;Ethylene Propylene Diene Monomer Rubber (EPDM)
- Outside Diameter0.715 in
- Temperature Range-40 °C to 90 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data