Motion
SOOW-012-003-500

Genuine Cable Group
SOOW-012-003-500

Cobra Wire & Cable SOOW Portable Cord - 600 V, Wire Gauge: 12 AWG, Number of Conductors: 3
Mi Item #06958043
MFR #SOOW-012-003-500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Cable Group
SOOW-012-003-500

Cobra Wire & Cable SOOW Portable Cord - 600 V, Wire Gauge: 12 AWG, Number of Conductors: 3
Mi Item #06958043
MFR #SOOW-012-003-500

Mfr description
SOOW-012-003-500 12/3C 600V 90C SO CORD
  • Call your local Motion industries Branch for Quote
  • 500 ft Qty
  • Conductor: 18 AWG thru 2 AWG fully annealed stranded bare copper per ASTM B-174.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.595 in
  • Cord Length
    500 ft
  • Ground Wire Size (AWG)
    12 AWG
  • Insulation Thickness
    0.045 in
  • Outside Diameter
    0.595 in
  • Wire Gauge
    12 AWG

Details

  • Cable Series
    SOOW
  • Conductor Strand
    65/30
  • Cord Type
    SOOW
  • Current
    25 A
  • Jacket Color
    Black/White/Green
  • Jacket Material
    CPE
  • Net Wt LBS/1000 Ft
    225
  • Number of Conductors
    3
  • Voltage
    600 V
  • Wire Gauge Conductors
    12/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)