Specifications
Dimensions
- Cable Outside Diameter0.39 in
- Ground Wire Size (AWG)18 AWG
- Insulation Thickness0.03 in
- Outside Diameter0.39 in
- Wire Gauge18 AWG
Details
- Cable SeriesSOOW
- Conductor Strand16/30
- Cord TypeSOOW
- Current7 A
- Jacket ColorBlack/White/Red/Green
- Jacket MaterialCPE
- Net Wt LBS/1000 Ft95
- Number of Conductors4
- Voltage600 V
- Wire Gauge Conductors18/4
Overview
Mfr description
SOOW-018-004-BULK 18/4C 600V 90C SO
- Call your local Motion industries Branch for Quote
- Bulk Qty
- Conductor: 18 AWG thru 2 AWG fully annealed stranded bare copper per ASTM B-174.
- Insulation: Premium grade color coded 90°C, EPDM
- Jacket: CPE, black jacket
- MSHA Approved
- UL Flexible Cord- Subject 62
- CSA Flexible Cord- C22.2-49