Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable Type W Portable Power Cable - 2000 V, Wire Gauge: 1 AWG, Number of Conductors: 2
MI ITEM #06958067
MFR #TYPW-001-002

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TYPW-001-002 1 AWG 2/C TYPE W EPDM/CPE
  • Call your local Motion industries Branch for Quote
  • Conductor: 8 AWG thru 500MCM fully annealed stranded bare copper.
  • Insulation: Premium grade color coded 90°C EPDM.
  • Jacket: CPE, 90°C.
  • Temperature Range: -40°C to +90°C
  • CSA
  • MSHA Appoved
  • UL Type W

Specifications

  • Cable Series
    TYPW
  • Wire Gauge
    1 AWG
  • Ground Wire Size (AWG)
    1 AWG
  • Amperage
    202 A
  • Number of Conductors
    2
  • Conductor Strand
    259
  • Voltage
    2000 V
  • Cable Outside Diameter
    1.440 in
  • Insulation Thickness
    0.080 in
  • Net Wt LBS/1000 Ft
    1490 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text