Motion
TYPW-002-004
Cobra Wire & Cable Type W Portable Power Cable - 2000 V, Wire Gauge: 2 AWG, Number of Conductors: 4
MI ITEM #06958073
MFR #TYPW-002-004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable Type W Portable Power Cable - 2000 V, Wire Gauge: 2 AWG, Number of Conductors: 4
MI ITEM #06958073
MFR #TYPW-002-004

Mfr description
TYPW-002-004 2 AWG 4/C TYPE W EPDM/CPE
  • Call your local Motion industries Branch for Quote
  • Conductor: 8 AWG thru 500MCM fully annealed stranded bare copper.
  • Insulation: Premium grade color coded 90°C EPDM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    1.420 in
  • Ground Wire Size (AWG)
    2 AWG
  • Insulation Thickness
    0.080 in
  • Wire Gauge
    2 AWG

Details

  • Amperage
    152 A
  • Cable Series
    TYPW
  • Conductor Strand
    259
  • Net Wt LBS/1000 Ft
    1650 lbs
  • Number of Conductors
    4
  • Voltage
    2000 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)