Overview
Mfr description
TYPW-004-005 4 AWG 5/C TYPE W EPDM/CPE
- Call your local Motion industries Branch for Quote
- Conductor: 8 AWG thru 500MCM fully annealed stranded bare copper.
- Insulation: Premium grade color coded 90°C EPDM.
- Jacket: CPE, 90°C.
- Temperature Range: -40°C to +90°C
- CSA
- MSHA Appoved
- UL Type W
Specifications
- Cable SeriesTYPW
- Wire Gauge4 AWG
- Ground Wire Size (AWG)4 AWG
- Amperage91 A
- Number of Conductors5
- Conductor Strand259
- Voltage2000 V
- Cable Outside Diameter1.550 in
- Insulation Thickness0.060 in
- Net Wt LBS/1000 Ft1400 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data