Motion
TYPW-310-004
Cobra Wire & Cable Type W Portable Power Cable - 2000 V, Wire Gauge: 3/0 AWG, Number of Conductors: 4
Mi Item #06958098
MFR #TYPW-310-004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cobra Wire & Cable Type W Portable Power Cable - 2000 V, Wire Gauge: 3/0 AWG, Number of Conductors: 4
Mi Item #06958098
MFR #TYPW-310-004

Mfr description
TYPW-310-004 3/0 AWG 4/C TYPE W
  • Call your local Motion industries Branch for Quote
  • Conductor: 8 AWG thru 500MCM fully annealed stranded bare copper.
  • Insulation: Premium grade color coded 90°C EPDM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    2.070 in
  • Ground Wire Size (AWG)
    3/0 AWG
  • Insulation Thickness
    0.080 in
  • Wire Gauge
    3/0 AWG

Details

  • Amperage
    274 A
  • Cable Series
    TYPW
  • Conductor Strand
    259
  • Net Wt LBS/1000 Ft
    4050 lbs
  • Number of Conductors
    4
  • Voltage
    2000 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)